FAG NJ2311-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:NJ2311-E-XL-TVP2-C3
Rubix:158A1360
Manufacturer :0192253770030
EAN:4012801381611

Product details : FAG NJ2311-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Cylindrical roller bearing NJ..-E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x120x120 mm |
|---|---|
| Logistic Weight | 2240 g |
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 43 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Reference speed | 4500 rpm |
| Basic static load, radial - C0r | 230000 N |
| Basic dynamic load, radial - Cr | 235000 N |
Show UNSPSC/ECL@SS
£ 118.27 excl. VAT
/ Each
£ 141.92 incl. VAT
- Delivery usually within ( 7 ) days
