NTN NJ221G1C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ221G1C3
See technical informationSee documentsReferences
NTN:NJ221G1C3
Rubix:205A5671
EAN:4547359119022



Documents
Product details : NTN NJ221G1C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, brass cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x190x36 mm |
|---|---|
| Logistic Weight | 4495 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 241000 N |
| Basic dynamic load, radial - Cr | 201000 N |
Show UNSPSC/ECL@SS
£ 290.20 excl. VAT
/ Each
£ 348.24 incl. VAT
- Usually arrives within 14 working days
