FAG NU2308-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167390270030
Cylindrical roller bearing
See technical informationReferences
FAG:NU2308-E-XL-TVP2-C3
Rubix:229A1659
Manufacturer :0167390270030
EAN:4012801234252

Product details : FAG NU2308-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167390270030
Bearings for fixed bearings and for axial loads in one direction.
Cylindrical roller bearing NU..-E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x90x90 mm |
|---|---|
| Logistic Weight | 960 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 33 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Reference speed | 5800 rpm |
| Basic static load, radial - C0r | 119000 N |
| Basic dynamic load, radial - Cr | 132000 N |
Show UNSPSC/ECL@SS
£ 52.68 excl. VAT
/ Each
£ 63.22 incl. VAT
- Usually arrives within 14 working days
