FAG NJ313-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 192281980030
Cylindrical roller bearing
See technical informationReferences
FAG:NJ313-E-XL-M1-C3
Rubix:229A1508
Manufacturer :0192281980030
EAN:4012801229364

Product details : FAG NJ313-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 192281980030
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x140x140 mm |
|---|---|
| Logistic Weight | 2530 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 4800 rpm |
| Basic static load, radial - C0r | 191000 N |
| Basic dynamic load, radial - Cr | 214000 N |
Show UNSPSC/ECL@SS
£ 191.23 excl. VAT
/ Each
£ 229.48 incl. VAT
- Delivery usually within ( 7 ) days
