NTN NJ2315C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ2315C3
See technical informationSee documentsReferences
NTN:NJ2315C3
Rubix:205A5780
EAN:4547359121353



Documents
Product details : NTN NJ2315C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x55 mm |
|---|---|
| Logistic Weight | 5050 g |
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 55 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 300000 N |
| Basic dynamic load, radial - Cr | 286000 N |
Show UNSPSC/ECL@SS
£ 227.47 excl. VAT
/ Each
£ 272.96 incl. VAT
- Usually arrives within 14 working days
