FAG CYLIND ROLLR BEARING N1010-K-M1-SP
High precision cylindrical roller bearings N10..-K-TVP-SP
See technical informationReferences
FAG:N1010-K-M1-SP
Rubix:158A1937
Manufacturer :0192167420000



Product details : FAG CYLIND ROLLR BEARING N1010-K-M1-SP
Cylindrical roller bearings N10..-K-M1-SP, non-locating bearing, with tapered bore, taper 1:12, separable, with cage, reduced radial internal clearance, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 278 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 248.78 excl. VAT
/ Each
£ 298.54 incl. VAT
- Usually arrives within 14 working days
