NTN NJ2324 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ2324
See technical informationSee documentsReferences
NTN:NJ2324
Rubix:205A5810
EAN:4547359121971



Documents
Product details : NTN NJ2324 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, brass cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260x260x86 mm |
|---|---|
| Logistic Weight | 23615 g |
| Inner diameter | 120 mm |
| Outer diameter | 260 mm |
| Width | 86 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 920000 N |
| Basic dynamic load, radial - Cr | 785000 N |
Show UNSPSC/ECL@SS
£ 1,337.19 excl. VAT
/ Each
£ 1,604.63 incl. VAT
- Usually arrives within 14 working days
