SNR - Cylindrical Roller Bearing - NJ.222.E.G15.C3
Inner diameter | 110 mm |
---|---|
Outer diameter | 200 mm |
Width | 38 mm |
Inner diameter | 110 mm |
---|---|
Outer diameter | 200 mm |
Width | 38 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ200 |
Reference speed | 3300 rpm |
Limit speed | 4000 rpm |
Basic static load, radial - C0r | 365000 N |
Basic dynamic load, radial - Cr | 292000 N |
Usually arrives within 14 working days