Cylindrical roller bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 150 mm |
Width | 35 mm |
Logistic Weight | 3470 g |
---|---|
Inner diameter | 60 mm |
Outer diameter | 150 mm |
Width | 35 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ4..-XL-M1 |
Cage | Brass |
Reference speed | 4800 rpm |
Limit speed | 8600 rpm |
Basic static load, radial - C0r | 184000 N |
Basic dynamic load, radial - Cr | 211000 N |
Usually arrives within 14 working days