Cylindrical roller bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 310 mm |
Width | 52 mm |
Logistics dimensions (L x W x H) | 52x310x310 mm |
---|---|
Logistic Weight | 18600 g |
Inner diameter | 170 mm |
Outer diameter | 310 mm |
Width | 52 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ..-E-XL-M1A |
Cage | Brass |
Reference speed | 1970 rpm |
Limit speed | 3850 rpm |
Basic static load, radial - C0r | 780000 N |
Basic dynamic load, radial - Cr | 700000 N |
Usually arrives within 14 working days