NTN NJ234 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ234
See technical informationSee documentsReferences
NTN:NJ234
Rubix:205A5818
EAN:4547359122183



Documents
Product details : NTN NJ234 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, brass cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 310x310x52 mm |
|---|---|
| Logistic Weight | 17300 g |
| Inner diameter | 200 mm |
| Outer diameter | 420 mm |
| Width | 138 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 635000 N |
| Basic dynamic load, radial - Cr | 530000 N |
Show UNSPSC/ECL@SS
£ 909.46 excl. VAT
/ Each
£ 1,091.35 incl. VAT
- Usually arrives within 14 working days
