Cylindrical roller bearing
Inner diameter | 260 mm |
---|---|
Outer diameter | 360 mm |
Width | 100 mm |
Logistics dimensions (L x W x H) | 100x360x360 mm |
---|---|
Logistic Weight | 32000 g |
Inner diameter | 260 mm |
Outer diameter | 360 mm |
Width | 100 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | SL0149..-A |
Material | Steel |
Reference speed | 570 rpm |
Limit speed | 1010 rpm |
Basic static load, radial - C0r | 2470000 N |
Basic dynamic load, radial - Cr | 1100000 N |
Usually arrives within 14 working days