Single Row Cylindrical Roller Bearing, Maximum Type
Inner diameter | 130 mm |
---|---|
Outer diameter | 180 mm |
Width | 30 mm |
Logistic Weight | 2360 g |
---|---|
Inner diameter | 130 mm |
Outer diameter | 180 mm |
Width | 30 mm |
Bearing Clearance | C3 |
Sealing | One rubber seal |
Usually arrives within 14 working days