NTN - Cylindrical Roller Bearing - NJ305ET2X
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 62x62x17 mm |
---|---|
Logistic Weight | 255 g |
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 17 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nj300 |
Material | steel |
Cage | polyamide |
Basic static load, radial - C0r | 37500 N |
Basic dynamic load, radial - Cr | 41500 N |
Usually arrives within 14 working days