References
FAG:NU2211-E-XL-M1>A
Rubix:263A4328
Manufacturer :0933311930000
EAN:4054371160111

Product details : FAG NU2211-E-XL-M1A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU...-E-XL-M1, with cage, single row, non-locating bearing, 2 outer ring edges, 0 inner ring edges (plain), type NU
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 126.67 excl. VAT
/ Each
£ 152.00 incl. VAT
- Delivery usually within ( 7 ) days
