NTN NJ2309 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ2309
See technical informationSee documentsReferences
NTN:NJ2309
Rubix:205A5728
EAN:4547359120851



Documents
Product details : NTN NJ2309 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x36 mm |
|---|---|
| Logistic Weight | 1300 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 36 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 104000 N |
| Basic dynamic load, radial - Cr | 110000 N |
Show UNSPSC/ECL@SS
£ 67.82 excl. VAT
/ Each
£ 81.38 incl. VAT
- Usually arrives within 14 working days
