NTN NJ307ET2X CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ307ET2X
See technical informationSee documentsReferences
NTN:NJ307ET2X
Rubix:205A5842
EAN:4547359122725

Documents
Product details : NTN NJ307ET2X CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, polyamide cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x21 mm |
|---|---|
| Logistic Weight | 493 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 71000 N |
| Basic dynamic load, radial - Cr | 71000 N |
Show UNSPSC/ECL@SS
£ 36.11 excl. VAT
/ Each
£ 43.33 incl. VAT
- Usually arrives within 14 working days
