SNR - Cylindrical Roller Bearing - NU.306.E.G15.J30
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU300 |
Cage | Steel |
Reference speed | 8400 rpm |
Limit speed | 12000 rpm |
Basic static load, radial - C0r | 52100 N |
Basic dynamic load, radial - Cr | 54700 N |
Usually arrives within 14 working days