NTN NU416 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU416
See technical informationSee documentsReferences
NTN:NU416
Rubix:205A6848
EAN:4547359148817



Documents
Product details : NTN NU416 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x48 mm |
|---|---|
| Logistic Weight | 7490 g |
| Inner diameter | 80 mm |
| Outer diameter | 200 mm |
| Width | 48 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 315000 N |
| Basic dynamic load, radial - Cr | 330000 N |
Show UNSPSC/ECL@SS
£ 563.42 excl. VAT
/ Each
£ 676.10 incl. VAT
- Usually arrives within 14 working days
