NTN N203 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - N203
See technical informationSee documentsReferences
NTN:N203
Rubix:205A5101
EAN:4547359149876



Documents
Product details : NTN N203 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x40x12 mm |
|---|---|
| Logistic Weight | 75 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 12 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 9550 N |
| Basic dynamic load, radial - Cr | 11800 N |
Show UNSPSC/ECL@SS
£ 29.28 excl. VAT
/ Each
£ 35.14 incl. VAT
- Usually arrives within 14 working days
