NTN - Cylindrical Roller Bearing - NJ310ET2XC4
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 110x110x27 mm |
---|---|
Logistic Weight | 1180 g |
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 27 mm |
Bearing Clearance | c4 |
Sealing | open |
Series | nj300 |
Material | steel |
Cage | polyamide |
Basic static load, radial - C0r | 113000 N |
Basic dynamic load, radial - Cr | 110000 N |
Usually arrives within 14 working days