Cylindrical roller bearing SKF
Inner diameter | 280 mm |
---|---|
Outer diameter | 380 mm |
Width | 100 mm |
Logistic Weight | 32100 g |
---|---|
Inner diameter | 280 mm |
Outer diameter | 380 mm |
Width | 100 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nnu49 |
Usually arrives within 14 working days