INA SL182209-A-XL-C3 CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
INA:SL182209-A-XL-C3
Rubix:274A8495
Manufacturer :0501695990030
EAN:4012802120653
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter85 mm
Width23 mm
See all Specifications

Product details : INA SL182209-A-XL-C3 CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing SL1822. . -A, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL1822..-A-XL, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18

Technical specifications


Attributes
Logistics dimensions (L x W x H)23x85x85 mm
Logistic Weight590 g
Inner diameter45 mm
Outer diameter85 mm
Width23 mm
Bearing Clearancec3
Sealingopen
Reference speed3450 rpm
Basic static load, radial - C0r98000 N
Basic dynamic load, radial - Cr101000 N
Show UNSPSC/ECL@SS
£ 104.06 excl. VAT
/ Each
£ 124.87 incl. VAT
  • Usually arrives within 14 working days