NTN NJ313C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ313C3
See technical informationSee documentsReferences
NTN:NJ313C3
Rubix:205A5885
EAN:4547359123371



Documents
Product details : NTN NJ313C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x33 mm |
|---|---|
| Logistic Weight | 2320 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 139000 N |
| Basic dynamic load, radial - Cr | 150000 N |
Show UNSPSC/ECL@SS
£ 108.73 excl. VAT
/ Each
£ 130.48 incl. VAT
- Delivery usually within ( 3 ) days
