TIMKEN NU1030MA CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearings

See technical information
References
Timken:NU1030MA
Rubix:102A9194
EAN:0087796301351
Cylindrical Roller Bearing -  NU1030MA
Technical specifications
Inner diameter150 mm
Outer diameter225 mm
Width35 mm
See all Specifications

Product details : TIMKEN NU1030MA CYLINDRICAL ROLLER BEARING


Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.

Strengths

High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life

Applications

Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment

Technical specifications


Attributes
Logistics dimensions (L x W x H)236x236x68 mm
Logistic Weight4900 g
Packaged dimensions (D x W x H)236x236x68 mm
Package weight4900 g
Inner diameter150 mm
Outer diameter225 mm
Width35 mm
Bearing Clearancecn
Sealingopen
Materialbearing steel (super-clean alloy steel)
Cagebrass
Reference speed3100 rpm
Basic static load, radial - C0r309000 N
Basic dynamic load, radial - Cr231000 N
Show UNSPSC/ECL@SS
£ 597.36 excl. VAT
/ Each
£ 716.83 incl. VAT
  • Delivery usually within ( 7 ) days