References
INA:SL185020-A
Rubix:105A1426
Manufacturer :0002697600000
EAN:4047643176675

Product details : INA SL185020-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1850. . -A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Cylindrical roller bearing SL1850..-A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 67x150x150 mm |
|---|---|
| Logistic Weight | 3940 g |
| Inner diameter | 100 mm |
| Outer diameter | 150 mm |
| Width | 67 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 1930 rpm |
| Basic static load, radial - C0r | 600000 N |
| Basic dynamic load, radial - Cr | 370000 N |
Show UNSPSC/ECL@SS
£ 1,736.45 excl. VAT
/ Each
£ 2,083.74 incl. VAT
- Delivery usually within ( 7 ) days
