FAG N211-E-XL-TVP2-C3A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:N211-E-XL-TVP2-C3>A
Rubix:274A7896
Manufacturer :0933294820030
EAN:4054371383121

Product details : FAG N211-E-XL-TVP2-C3A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing N2..-E-TVP, with cage, single row, non-locating bearing, 0 ribs on outer ring, 2 rib on inner ring, type N2
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 21 mm |
| Bearing Clearance | c3 |
| Basic static load, radial - C0r | 95000 N |
| Basic dynamic load, radial - Cr | 99000 N |
Show UNSPSC/ECL@SS
£ 83.25 excl. VAT
/ Each
£ 99.90 incl. VAT
- Delivery usually within ( 7 ) days
