NTN NJ314 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ314
See technical informationSee documentsReferences
NTN:NJ314
Rubix:205A5893
EAN:4547359123449



Documents
Product details : NTN NJ314 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x35 mm |
|---|---|
| Logistic Weight | 2845 g |
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 168000 N |
| Basic dynamic load, radial - Cr | 175000 N |
Show UNSPSC/ECL@SS
£ 128.63 excl. VAT
/ Each
£ 154.36 incl. VAT
- Usually arrives within 14 working days
