FAG NU236-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 167395310030
Cylindrical roller bearing
See technical informationReferences
FAG:NU236-E-XL-M1-C3
Rubix:229A1701
Manufacturer :0167395310030
EAN:4012801234740

Product details : FAG NU236-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 167395310030
Cylindrical roller bearing NU..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Strengths
Supports high radial loads.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x320x320 mm |
|---|---|
| Logistic Weight | 18914 g |
| Inner diameter | 180 mm |
| Outer diameter | 320 mm |
| Width | 52 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 1850 rpm |
| Basic static load, radial - C0r | 830000 N |
| Basic dynamic load, radial - Cr | 730000 N |
Show UNSPSC/ECL@SS
£ 968.30 excl. VAT
/ Each
£ 1,161.96 incl. VAT
- Delivery usually within ( 7 ) days
