FAG NNU4932-S-K-M-SP SUPER PRECISION CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:NNU4932-S-K-M-SP
Rubix:238A2394
Manufacturer :0192331590000
EAN:4012801232029

Product details : FAG NNU4932-S-K-M-SP SUPER PRECISION CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings NNU49..-S-K-M-SP, dimensions according to DIN 5412-4, plain bearing, double row, with tapered bore, taper 1:12, separable, with cage, reduced radial internal clearance, limited tolerances
Super precision cylindrical roller bearings NNU49..-S-K-M-SP, non-locating bearing, double row, with tapered bore, taper 1:12, separable, with cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x220x220 mm |
|---|---|
| Logistic Weight | 6460 g |
| Inner diameter | 160 mm |
| Outer diameter | 220 mm |
| Width | 60 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 680000 N |
| Basic dynamic load, radial - Cr | 335000 N |
Show UNSPSC/ECL@SS
£ 1,254.68 excl. VAT
/ Each
£ 1,505.62 incl. VAT
- Delivery usually within ( 7 ) days
