NCF Cylindrical Roller Bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 110 mm |
Width | 19 mm |
Logistic Weight | 531 g |
---|---|
Inner diameter | 80 mm |
Outer diameter | 110 mm |
Width | 19 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NCF29 |
Material | Bearing steel |
Cage | Other |
Reference speed | 2600 rpm |
Limit speed | 3400 rpm |
Basic static load, radial - C0r | 132000 N |
Basic dynamic load, radial - Cr | 80900 N |
Usually arrives within 14 working days