NTN - Cylindrical Roller Bearing - NU1011
Inner diameter | 70 mm |
---|---|
Outer diameter | 110 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 110x110x20 mm |
---|---|
Logistic Weight | 730 g |
Inner diameter | 70 mm |
Outer diameter | 110 mm |
Width | 20 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU1000 |
Material | Steel |
Basic static load, radial - C0r | 70500 N |
Basic dynamic load, radial - Cr | 64500 N |
Usually arrives within 14 working days