NTN NU412 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU412
See technical informationSee documentsReferences
NTN:NU412
Rubix:205A6841
EAN:4547359148572



Documents
Product details : NTN NU412 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x35 mm |
|---|---|
| Logistic Weight | 3065 g |
| Inner diameter | 60 mm |
| Outer diameter | 150 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 168000 N |
| Basic dynamic load, radial - Cr | 185000 N |
Show UNSPSC/ECL@SS
£ 205.06 excl. VAT
/ Each
£ 246.07 incl. VAT
- Usually arrives within 14 working days
