NTN NU1015G1C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU1011
See technical informationSee documentsReferences
NTN:NU1015G1C3
Rubix:205A6207
EAN:4547359137095



Documents
Product details : NTN NU1015G1C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x115x20 mm |
|---|---|
| Logistic Weight | 716 g |
| Inner diameter | 75 mm |
| Outer diameter | 115 mm |
| Width | 20 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 74500 N |
| Basic dynamic load, radial - Cr | 60000 N |
Show UNSPSC/ECL@SS
£ 138.48 excl. VAT
/ Each
£ 166.18 incl. VAT
- Delivery usually within ( 3 ) days
