NTN NU2314EG1C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU2314EG1C3
See technical informationSee documentsReferences
NTN:NU2314EG1C3
Rubix:205A6585
EAN:4547359774863



Documents
Product details : NTN NU2314EG1C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x51 mm |
|---|---|
| Logistic Weight | 4340 g |
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 51 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 262000 N |
| Basic dynamic load, radial - Cr | 223000 N |
Show UNSPSC/ECL@SS
£ 270.60 excl. VAT
/ Each
£ 324.72 incl. VAT
- Usually arrives within 14 working days
