NTN - Cylindrical Roller Bearing - NU1011
Inner diameter | 80 mm |
---|---|
Outer diameter | 125 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 125x125x22 mm |
---|---|
Logistic Weight | 1040 g |
Inner diameter | 80 mm |
Outer diameter | 125 mm |
Width | 22 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU1000 |
Material | Steel |
Basic static load, radial - C0r | 90500 N |
Basic dynamic load, radial - Cr | 80000 N |
Usually arrives within 14 working days