Cylindrical Roller Bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 240 mm |
Width | 80 mm |
Logistics dimensions (L x W x H) | 80x240x240 mm |
---|---|
Logistic Weight | 18400 g |
Inner diameter | 110 mm |
Outer diameter | 240 mm |
Width | 80 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU23 |
Material | Steel |
Reference speed | 3000 rpm |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 900000 N |
Basic dynamic load, radial - Cr | 780000 N |
Usually arrives within 14 working days