NTN NU1026 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU1011
See technical informationSee documentsReferences
NTN:NU1026
Rubix:205A6221
EAN:4547359137347



Documents
Product details : NTN NU1026 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x33 mm |
|---|---|
| Logistic Weight | 3530 g |
| Inner diameter | 130 mm |
| Outer diameter | 200 mm |
| Width | 33 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 238000 N |
| Basic dynamic load, radial - Cr | 191000 N |
Show UNSPSC/ECL@SS
£ 348.76 excl. VAT
/ Each
£ 418.51 incl. VAT
- Usually arrives within 14 working days
