FAG NJ2312-E-XL-M1A-QP51-C4 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ23..-E
See technical informationReferences
FAG:NJ2312-E-XL-M1A-QP51-C4
Rubix:152A9004
Manufacturer :0192254740040
EAN:4012801381710

Product details : FAG NJ2312-E-XL-M1A-QP51-C4 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
Cylindrical roller bearing single row, brass cage FAG
Technical specifications
Attributes
| Logistic Weight | 3130 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 46 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Material | steel |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 218.18 excl. VAT
/ Each
£ 261.82 incl. VAT
- Delivery usually within ( 7 ) days
