FAG NU208-E-XL-M1A-C3 CYLINDRICAL ROLLER BEARING 0382628000030
Cylindrical roller bearing
See technical informationReferences
FAG:NU208-E-XL-M1A-C3
Rubix:229A4511
Manufacturer :0382628000030
EAN:4012801393072

Product details : FAG NU208-E-XL-M1A-C3 CYLINDRICAL ROLLER BEARING 0382628000030
Cylindrical roller bearing NU..-E-XL-M1A, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x80x80 mm |
|---|---|
| Logistic Weight | 442 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 7500 rpm |
| Basic static load, radial - C0r | 53000 N |
| Basic dynamic load, radial - Cr | 63000 N |
Show UNSPSC/ECL@SS
£ 63.14 excl. VAT
/ Each
£ 75.77 incl. VAT
- Usually arrives within 14 working days
