INA SL182214-A CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
INA:SL182214-A
Rubix:238A1647
Manufacturer :0000579080000
EAN:4047643174183
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter125 mm
Width31 mm
See all Specifications

Product details : INA SL182214-A CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing SL1822. . -A, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL1822..-A, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18

Technical specifications


Attributes
Logistics dimensions (L x W x H)31x125x125 mm
Logistic Weight1660 g
Inner diameter70 mm
Outer diameter125 mm
Width31 mm
Bearing Clearancecn
Sealingopen
Reference speed2340 rpm
Basic static load, radial - C0r223000 N
Basic dynamic load, radial - Cr181000 N
Show UNSPSC/ECL@SS
£ 256.14 excl. VAT
/ Each
£ 307.37 incl. VAT
  • Usually arrives within 14 working days