SKF NU 1056 ML SINGLE ROW CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing
See technical informationReferences
SKF:NU 1056 ML
Rubix:417A6067
Manufacturer :360794
EAN:7316574080700

Product details : SKF NU 1056 ML SINGLE ROW CYLINDRICAL ROLLER BEARING
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x420x420 mm |
|---|---|
| Logistic Weight | 31000 g |
| Inner diameter | 280 mm |
| Outer diameter | 420 mm |
| Width | 65 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | bearing steel |
| Reference speed | 1700 rpm |
| Basic static load, radial - C0r | 1060000 N |
| Basic dynamic load, radial - Cr | 765000 N |
Show UNSPSC/ECL@SS
£ 3,029.57 excl. VAT
/ Each
£ 3,635.48 incl. VAT
- Usually arrives within 14 working days
