NTN - Cylindrical Roller Bearing - NU208G1C3
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 80x80x18 mm |
---|---|
Logistic Weight | 422 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 18 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU200 |
Material | Steel |
Basic static load, radial - C0r | 43000 N |
Basic dynamic load, radial - Cr | 43500 N |
Usually arrives within 14 working days