NTN - Cylindrical Roller Bearing - NU315
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 37 mm |
Logistics dimensions (L x W x H) | 160x160x37 mm |
---|---|
Logistic Weight | 3400 g |
Inner diameter | 75 mm |
Outer diameter | 160 mm |
Width | 37 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nu300 |
Material | steel |
Cage | steel |
Basic static load, radial - C0r | 205000 N |
Basic dynamic load, radial - Cr | 211000 N |
Usually arrives within 14 working days