NTN NU216 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU216
See technical informationSee documentsReferences
NTN:NU216
Rubix:205A6342
EAN:4547359000511



Documents
Product details : NTN NU216 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x26 mm |
|---|---|
| Logistic Weight | 1560 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 26 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 122000 N |
| Basic dynamic load, radial - Cr | 118000 N |
Show UNSPSC/ECL@SS
£ 85.54 excl. VAT
/ Each
£ 102.65 incl. VAT
- Usually arrives within 14 working days
