Cylindrical Roller Bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 400 mm |
Width | 65 mm |
Logistics dimensions (L x W x H) | 65x400x400 mm |
---|---|
Logistic Weight | 36750 g |
Inner diameter | 220 mm |
Outer diameter | 400 mm |
Width | 65 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU2 |
Material | Steel |
Basic static load, radial - C0r | 1290000 N |
Basic dynamic load, radial - Cr | 1060000 N |
Usually arrives within 14 working days