Cylindrical roller bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 21 mm |
Logistic Weight | 215 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 52 mm |
Width | 21 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU..-E-XL-TVP2 |
Cage | Polyamide |
Reference speed | 9700 rpm |
Limit speed | 19700 rpm |
Basic static load, radial - C0r | 39000 N |
Basic dynamic load, radial - Cr | 49500 N |
Usually arrives within 14 working days