Cylindrical Roller Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 90 mm |
Width | 18 mm |
Logistic Weight | 450,8 g |
---|---|
Inner diameter | 55 mm |
Outer diameter | 90 mm |
Width | 18 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU10 |
Material | Bearing steel |
Reference speed | 8500 rpm |
Limit speed | 13000 rpm |
Basic static load, radial - C0r | 69500 N |
Basic dynamic load, radial - Cr | 65500 N |
Usually arrives within 14 working days