Cylindrical roller bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x80x80 mm |
---|---|
Logistic Weight | 540 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 23 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nu..-e-xl-m1 |
Cage | brass |
Reference speed | 6300 rpm |
Limit speed | 16300 rpm |
Basic static load, radial - C0r | 75000 N |
Basic dynamic load, radial - Cr | 83000 N |
Usually arrives within 14 working days