SNR - Cylindrical Roller Bearing - NU.2222.E.G15
Inner diameter | 110 mm |
---|---|
Outer diameter | 200 mm |
Width | 53 mm |
Inner diameter | 110 mm |
---|---|
Outer diameter | 200 mm |
Width | 53 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU2200 |
Reference speed | 2800 rpm |
Limit speed | 4000 rpm |
Basic static load, radial - C0r | 526000 N |
Basic dynamic load, radial - Cr | 389000 N |
Usually arrives within 14 working days